28-3/4 in. Laundry Pedestal in White
28-3/4 in. Laundry Pedestal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Storage drawer provides storage for laundry additives or accessories
- Easy installation
- Pedestal raises the dryer and washer 13" to a comfortable working level
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Height:
- 13-3/8 in
- Length:
- 28-3/4 in
- Product Type:
- Laundry Pedestal
- Width:
- 27 in