GE Appliances
28 in. 12.43 cu. ft. Top Mount Freezer Refrigerator in CleanSteel
Part #GGTK17GBEBS | Item #4473548 | Manufacturer Part #GTK17GBEBS
Product Details
Specifications
ADA Compliant: Yes
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 16.5 cu ft
Color Finish: CleanSteel
Color Finish Category: Stainless Steel
Depth: 31 in
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 4.07 cu ft cu ft
Green: [Yes, Energy Star]
Height: 64-3/4 in
Installation Type: Freestanding
Power Source: Electric
Refrigerator Capacity Cu Ft : 12.43 cu ft
Refrigerator Type: Top Mount Freezer
Volts: 120V
Width: 28 in