28 in. 7.8 cu. ft. Electric Dryer in Satin Nickel

You last purchased this on
 
GE®

28 in. 7.8 cu. ft. Electric Dryer in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

28 in. 7.8 cu. ft. Electric Dryer in Satin Nickel

  • Fast #
  • Part #GGFD65ESPNSN
  • Item #8026759
  • Manufacturer Part #GFD65ESPNSN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
22, 24
CEC Compliant:
For Sale in CA
Capacity:
7.8 cu ft
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Control Type:
Capacitive Touch
Depth:
32 in
Display Type:
LCD
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
39-3/4 in
Interior Light:
Yes
Material:
Aluminum Alloy
Maximum Capacity:
7.8 cu ft
Number of Cycles:
12
Number of Settings:
5
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
Vent Type:
4-Way Vent
Volts:
120/208/240V
WIFI Enabled:
Yes
Watts:
5600 W
Weight:
132 lb
Width:
28 in
Wireless Communication - FEI:
Wi-Fi