28 in. 7.8 cu. ft. Electric Dryer in White on White

This product has been replaced by

GE FRONT LOAD 28 ELECTRIC DRYER
GE® 28 x 32 in. 208/120/240V 7.8 cu. ft. Electric Front Load Dryer in White
Manufacturer Part #GFD65ESSVWW
You last purchased this on
 
GE®

28 in. 7.8 cu. ft. Electric Dryer in White on White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE FRONT LOAD 28 ELECTRIC DRYER
GE® 28 x 32 in. 208/120/240V 7.8 cu. ft. Electric Front Load Dryer in White
Manufacturer Part #GFD65ESSVWW
GE®

28 in. 7.8 cu. ft. Electric Dryer in White on White

  • Fast #
  • Part #GGFD65ESSNWW
  • Item #8026848
  • Manufacturer Part #GFD65ESSNWW
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wi-Fi powered by SmartHQ™
  • Quick Dry
  • PowerStream
  • Vent Sensor
  • Wrinkle Care
  • Damp Alert
  • Reduce Static
  • Sanitize Cycle
  • 4 Way Venting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
22, 24
CEC Compliant:
For Sale in CA
Capacity:
7.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Capacitive Touch
Depth:
32 in
Display Type:
LCD
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
39-3/4 in
Maximum Capacity:
7.8 cu ft
Number of Cycles:
12
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
Yes
Vent Type:
4-Way Vent
Volts:
120/240/208V
WIFI Enabled:
Yes
Weight:
132 lb
Width:
28 in