29-3/4 in. 10 cu. ft. Double Oven in Black

You last purchased this on
 
GE®

29-3/4 in. 10 cu. ft. Double Oven in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

29-3/4 in. 10 cu. ft. Double Oven in Black

  • Fast #
  • Part #GJTD3000DNBB
  • Item #7759280
  • Manufacturer Part #JTD3000DNBB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Capacity:
10 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Depth:
26-3/4 in
Display Type:
Digital
Door Style:
Drop Down
Handle Type:
Designer
Height:
53 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Maximum Capacity:
10 cu ft
Number of Elements:
18
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4000 W
Width:
29-3/4 in