29-3/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in White

Part #GGDE21EGKWW  |  Item #7055183  |  Manufacturer Part #GDE21EGKWW

$ 1,758.97 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 20.9 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Upfront Temperature Controls

Depth: 36-5/8 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.04 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Shelves: 3

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.93 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: Yes

Volts: 120V

Weight: 210

Width: 29-3/4 in