GE Appliances

29-3/4 in. 4-Burner Electric Cooktop in True White

Part #GJP3030TJWW  |  Manufacturer Part #JP3030TJWW

Color/Finish:
True White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: [26.7, 30.8, 30, 40]

Burner Type: Smoothtop

Color Finish: True White

Color Finish Category: Whites

Control Type: Knob

Depth: 20-7/8 in

Height: 4 in

Number Of Elements: 4

Power Source: Electric

UL Listed: Yes

Volts: 208/240V

Watts: 2500

Width: 29-3/4 in