29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #JTS5000SVSS
29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Backlit
- Depth:
- 26-3/4 in
- Door Style:
- Drop Down
- Height:
- 28-5/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4 kW
- Width:
- 29-3/4 in