29-3/4 x 16-1/2 in. 600 cfm Under Cabinet Kitchen Hub in Stainless Steel
29-3/4 x 16-1/2 in. 600 cfm Under Cabinet Kitchen Hub in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual camera systemHave fun while you’re in the kitchen. Enjoy video chatting with friends and, snap and share pictures of your food on social media with front-facing and overhead cameras.
Specifications
- ADA Compliant:
- No
- AMP:
- 3.9
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 16-1/4 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16-1/2 in
- Hood Vent Type:
- Under Cabinet
- Interior Light:
- No
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Product Type:
- Hub
- Sones:
- 5.5
- Type:
- GUVH13012MSS
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Vent Type:
- Convertible
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 58 lb
- Width:
- 29-3/4 in