29-5/8 in. 18.1 cu. ft. Freezer on Top Refrigerator in White

Part #GGTS18FGLWW  |  Item #7387023  |  Manufacturer Part #GTS18FGLWW

$ 800.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Adjustable Shelves: Yes

CEC Compliant: For Sale in CA

Capacity: 18.1 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Upfront Temperature Controls

Depth: 33 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 4.81 cu ft

Handle Material: Stainless Steel

Height: 65-3/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Number of Shelves: 3

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.37 cu ft

Refrigerator Type: Freezer on Top

UL Listed: Yes

Volts: 120V

Weight: 195

Width: 29-5/8 in