29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

This product has been replaced by

GE® Stainless Steel 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range
GE® 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel
Manufacturer Part #JS760SPSS
You last purchased this on
 
GE®

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range
GE® 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel
Manufacturer Part #JS760SPSS
GE®

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

  • Fast #
  • Part #GJS760SLSS
  • Item #7387347
  • Manufacturer Part #JS760SLSS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • True European Convection with Precise Air – Accurate heat circulation ensures evenly baked foods
  • 9 In/6 in Power Boil element – Produces rapid, powerful heat
  • 12 In/9 in dual element – two heating elements in one offer flexibility
  • Hidden bake oven interior – Make cleanup easy by eliminating hard-to-reach areas
  • Self-clean with Steam Clean option – Clean your oven the way you want
  • Smooth-glide storage drawer – Drawer opens and closes easily for instant access and extra storage
  • Fast preheat – Make hot meals in a hurry with less time preheating
  • Fifth element warming zone – Provides low-heat capability for foods
  • Made in USA
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
28-1/4 in
Handle Material:
Stainless Steel
Height:
37-1/4 in
Installation Type:
Slide-in
Interior Light:
Yes
Light Bulb Type:
Incandescent
Maximum Capacity:
5.3 cu ft
Number of Elements:
5
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
3100 W
Weight:
179 lb
Width:
29-7/8 in