GE Appliances
3 in. Dryer Timer
Part #GWE4M533 | Item #7649662 | Manufacturer Part #WE4M533
Length:
3 inProduct Details
Documents
Specifications
Depth: 4-1/8 in
Energy Star Compliant: No
GSA Approved: No
Height: 3 in
Length: 3 in
Product Type: Timer
UL Listed: No
Weight: 0.4
Width: 2-7/8 in