30 in. 18000 BTU 5-Burner Freestanding Gas Range in White

Part #GJGB660DEJWW  |  Item #5097106  |  Manufacturer Part #JGB660DEJWW

$ 884.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 18000

Burner Type: Sealed

Capacity: 5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-3/4 in

ETL Listed: No

Fuel Type: Natural Gas

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 5

Power Source: Gas

Self Clean: Yes

Type: GJGB660DEJWW

UL Listed: No

Volts: 120V

Width: 30 in