30 in. Electric 4-Burner Coil Freestanding Range in Bisque
30 in. Electric 4-Burner Coil Freestanding Range in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard clean oven
- Sensi-Temp Technology
- 5.0 cu. ft. oven capacity
- Dual-element Bake
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 11628
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Turn Knob
- Depth:
- 29 in
- Display Type:
- Digital
- ETL Listed:
- No
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 5 cu ft
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- UL 858
- Volts:
- 240V
- Watts:
- 3410 W
- Weight:
- 130 lb
- Width:
- 30 in