GE Appliances

30 in. 4-Burner Freestanding Gas Range in Black

Part #GRGBS100DMBB  |  Manufacturer Part #RGBS100DMBB

Call for Pricing EACH

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4.8 cu. ft. oven capacity
  • Standard clean oven
  • Porcelain upswept cooktop
  • Standard grates

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Open

Capacity: 4.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-3/4 in

ETL Listed: No

Fuel Type: [Natural Gas, Propane]

Height: 40-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Number Of Burners: 4

Number Of Elements: 4

Number Of Lights: 1

Power Source: Gas

Self Clean: No

Type: ASPRL052424L40MV

UL Listed: Yes

Volts: 120V

Width: 30 in