30 in. Gas 4-Burner Standard Freestanding Range in White
30 in. Gas 4-Burner Standard Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard clean oven
- Porcelain upswept cooktop
- 4.8 cu. ft. oven capacity
- Standard grates
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 36400
- Burner Type:
- Open
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 9.1
- Maximum Capacity:
- 4.8 cu ft
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in