4 Burner Sealed Cooktop in Stainless Steel
4 Burner Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 18000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Matte Black
- Control Type:
- Turn Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 4-3/4 in
- Ignition System:
- Electronic Ignition
- MBH:
- 18
- Material:
- Cast Iron
- Number of Burners:
- 4
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in