30 in. Built-In Double Convection/Thermal Wall Oven in Stainless Steel

Part #GPT956SRSS  |  Item #4086804  |  Manufacturer Part #PT956SRSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 40

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Height: 52-7/8 in

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Watts: 3600

Width: 30 in