30 in. Gas 4-Burner Sealed Freestanding Range in Black
30 in. Gas 4-Burner Sealed Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matte Black steel grates
- Self-clean oven
- Features 13,000 BTUs burner
- Capacity: 5 cu ft
- Sealed cook top burners contain spills and make cleaning quick and easy
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 13000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 28-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- Light Bulb Type:
- Incandescent
- MBH:
- 13
- Maximum Capacity:
- 5 cu ft
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 190 lb
- Width:
- 30 in