30 in. Gas 4-Burner Sealed Freestanding Range in Black

Part #GJGB645DEKBB  |  Item #7055404  |  Manufacturer Part #JGB645DEKBB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: No

BTU: 15000

Burner Type: Sealed

Capacity: 5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Control Type: Turn Knob

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 15

Maximum Capacity: 5 cu ft

Number Of Burners: 4

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120V

Width: 30 in