30 in. Gas 4-Burner Sealed Freestanding Range in Black on Black

Part #GJGBS23DEMBB  |  Item #3347919  |  Manufacturer Part #JGBS23DEMBB

Color/Finish:
Black on Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 30" W X 46- 1/2" H X 26- 1/4" D
  • Gas
  • Requires hand cleaning
  • Sealed cooktop burners
  • Super large oven capacity with two rack positions
  • CSA certified
  • UL listed

Documents

Specifications

ADA Compliant: No

AMP: 5

BTU: 12000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.8 cu ft

Color Finish: Black on Black

Color Finish Category: Blacks

Depth: 26-1/4 in

Fuel Type: Natural Gas

Height: 46-1/2 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 12

Number Of Burners: 4

Power Source: Gas

Self Clean: No

UL Listed: Yes

Volts: 120V

Width: 30 in