GE Appliances

30 Series 29-7/8 in. 30 hp 2-Speed Fan Range Hood in Black on Black

Part #GJV535HBB  |  Manufacturer Part #JV535HBB

Color/Finish:
Black on Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convertible venting offers vented or non-vented installation options
  • Vertical and rear exhaust

Specifications

ADA Compliant: No

AMP: 14

Application: Kitchen

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 240

Collection: 30 Series

Color Finish: Black on Black

Color Finish Category: Blacks

Control Type: Rocker Switch

Depth: 20 in

Duct Size: 4 in x 7 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 4-3/4 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Material: Stainless Steel

Sones: 4.5

UL Listed: Yes

Volts: 120V

Weight: 30

Width: 29-7/8 in