29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Fingerprint Resistant Slate
This product has been replaced by
Manufacturer Part #JS760EPES
30 Series 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Fingerprint Resistant Slate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Collection:
- 30 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Electronic
- Depth:
- 28-1/4 in
- Display Type:
- Digital
- Handle Material:
- Stainless Steel
- Height:
- 37-1/4 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Maximum Capacity:
- 5.3 cu ft
- Number of Burners:
- 5
- Number of Elements:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4000 W
- Weight:
- 179 lb
- Width:
- 29-7/8 in