32-3/4 in. 23.8 cu. ft. French Door Refrigerator in Stainless Steel

Part #GGFE24JSKSS  |  Item #7055087  |  Manufacturer Part #GFE24JSKSS

$ 2,499.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 23.8 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 37-1/2 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.26 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.3 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Width: 32-3/4 in