32 in. 4.5 cu. ft. Electric Front Load Washer in White

This product has been replaced by

GE FRONT LOAD 28 WASHER WHITE 4.5 CU FT 10CYC
GE® 28 in. Front Load Washer in White
Manufacturer Part #GFW510SCVWW
You last purchased this on
 
GE®

32 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #GGFW510SCNWW
  • Item #8026756
  • Manufacturer Part #GFW510SCNWW
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE FRONT LOAD 28 WASHER WHITE 4.5 CU FT 10CYC
GE® 28 in. Front Load Washer in White
Manufacturer Part #GFW510SCVWW
GE®

32 in. 4.5 cu. ft. Electric Front Load Washer in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Microband® antimicrobial technology
  • Built-in Wi-Fi
  • Ultra Fresh Vent System With Odor Block™
  • 10-year Limited Warranty
  • Reversible Door
  • Quick Wash Cycle
  • Dynamic Balancing Technology (dBT™)
  • Sanitize with Oxi
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15, 20
CEC Compliant:
For Sale in CA
CSA Certified:
No
Capacity:
4.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Capacitive Touch
Depth:
32 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
39-3/4 in
Interior Light:
No
Maximum Capacity:
4.5 cu ft
Number of Cycles:
10
Number of Settings:
8
Number of Water Levels:
3
Power Source:
Electric
RPM:
1300
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WIFI Enabled:
Yes
Weight:
246 lb
Width:
28 in
Wireless Communication - FEI:
Wi-Fi