32 in. 4.8 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #GFW655SSVWW
32 in. 4.8 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 32 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Maximum Capacity:
- 4.8 cu ft
- Number of Cycles:
- 12
- Number of Settings:
- 9
- Number of Water Levels:
- 2
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 246 lb
- Width:
- 28 in