35-3/4 in. 18.2 cu. ft. French Door Refrigerator in High Gloss White

Part #GGFE27GGDWW  |  Item #4393114  |  Manufacturer Part #GFE27GGDWW

Color/Finish:
High Gloss White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CSA Certified: Yes

Capacity: 26.7 cu ft

Color Finish: High Gloss White

Color Finish Category: Whites

Depth: 36-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.5 cu ft cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.2 cu ft

Refrigerator Type: French Door

UL Listed: Yes

Volts: 120V

Width: 35-3/4 in