3/8 in. Kitchen or Bath Filtration System

Part #GGXULQ  |  Item #4870447  |  Manufacturer Part #GXULQ

Call for Pricing EACH

Fitting Sizes:

3/8 in x 3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single stage filtration
  • Filters cold water supply to main faucet
  • Twist and lock design for easy, tool-free, no-mess filter replacement
  • Six-month filter life

Lead Law Compliant

Specifications

Capacity: 2000 gal

Color Finish: White

Contaminant Removal: Chlorine Taste and Odor

Depth: 4 in

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Filtering Material: Yes

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

Flow Rate: 2 gpm

Height: 15-1/2 in

Lead Law Compliant: Yes

Maximum Pressure: 100 psi

NSF Certified: Yes