4 Burner Smoothtop Cooktop in Black on Black

Part #GJP3530DJBB  |  Item #5097138  |  Manufacturer Part #JP3530DJBB

$ 834.21 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Four radiant cooking elements cook foods quickly and evenly
  • Rapid heat from 8" power boil element
  • Keep warm setting
  • Heavy duty, self-clean roller rack
  • Cook top "on" indicator light
  • Stainless Steel trim

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Smoothtop

Color Finish: Black

Color Finish Category: Blacks

Control Type: Turn Knob

Depth: 20-7/8 in

Energy Star Compliant: No

Height: 4 in

Material: Ceramic Glass

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 240V

Watts: 3100

Width: 29-3/4 in