4 Burner Smoothtop Cooktop in Stainless Steel
4 Burner Smoothtop Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four radiant cooking elements cook foods quickly and evenly
- Rapid heat from 8" power boil element
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Cook top "on" indicator light
- Stainless Steel trim
- Melt delicate foods without burning or scorching with melt setting
- Keep warm setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3100 W
- Width:
- 29-3/4 in