4 Burner Smoothtop Cooktop in True White
4 Burner Smoothtop Cooktop in True White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Turn Knob
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 8.3 kW
- Width:
- 29-3/4 in