6 in. Drip Bowl in Chromes
This product has been replaced by
Manufacturer Part #WB31K10265
6 in. Drip Bowl in Chromes
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine GE® part
- Diameter: 6"
- Fits all GE® brands with 6" plug-in electric surface units
- One year warranty
Specifications
- Brand Model Compatibility:
- 6 in plug-in Electric Surface Units
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Drip Bowl
- UL Listed:
- No