GE Appliances

69-1/2 x 32-3/4 in. 23.2 cf Freestanding Side-By-Side Refrigerator in High Gloss Black

Part #GGSS23GGKBB  |  Manufacturer Part #GSS23GGKBB

Color/Finish:
High Gloss Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: High Gloss Black

Color Finish Category: Blacks

Control Type: Upfront Temperature Controls

Depth: 35-1/4 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.94 cu ft

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.23 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Weight: 314

Width: 32-3/4 in