GE Appliances

69-7/8 x 35-3/4 in. 27 cf Freestanding French Door Refrigerator in Stainless Steel

Part #GGNE27JSMSS  |  Manufacturer Part #GNE27JSMSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Upfront Temperature Controls

Depth: 35-7/8 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.18 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.81 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 308

Width: 35-3/4 in