750 gal Water Filter

Part #GGSWF  |  Item #1960430  |  Manufacturer Part #GSWF

Flow Rate:

.5 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and tested specifically for use in select top-freezer and bottom-freezer refrigerators

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: General Electric Top Freezers

Contaminant Removal: [Odor, Cysts, Lead, Mercury, Asbestos, Select Pesticides, Select Chemicals]

Filter Life Months : 6

Flow Rate: .5 gpm

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Type: GGSWF