8 in. Surface Element Drip Pan

Part #GWB32X5076  |  Item #5152685  |  Manufacturer Part #WB32X5076

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all GE® brands with 8" plug-in electric surface units
  • Genuine GE® part
  • Diameter: 8"
  • One year warranty

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8 in

GSA Approved: No

NSF Certified: No

Type: GWB32X5076

UL Listed: No