9.3A 0.7 cf Countertop Microwave in Black

Part #GJES1072DMBB  |  Item #7387153  |  Manufacturer Part #JES1072DMBB

$ 105.26 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 9.3

CEC Compliant: For Sale in CA

Capacity: 0.7 cu ft

Color Finish: Black

Color Finish Category: Blacks

Control Type: Electronic Touch

Depth: 12-3/4 in

Energy Star Compliant: No

Height: 10-3/16 in

Interior Light: Yes

Microwave Type: Countertop

NSF Certified: No

UL Listed: No

Volts: 120V

Watts: 1050

Width: 17-5/16 in