9.8 cu. ft. Combination Washer/Dryer in White
Spacemaker® 9.8 cu. ft. Combination Washer/Dryer in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9.8 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 30-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 75-7/8 in
- Interior Light:
- No
- Maximum Capacity:
- 9.8 cu ft
- Number of Cycles:
- 12 Wash Cycles/4 Dry Cycles
- Number of Settings:
- 6
- Number of Water Levels:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/240/208V
- WaterSense Labeled:
- No
- Weight:
- 249 lb
- Width:
- 26-3/4 in