1.7 cu. ft. 950 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless

You last purchased this on
 
Cafe™

1.7 cu. ft. 950 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

1.7 cu. ft. 950 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCVM517P2MS1
  • Item #7759380
  • Manufacturer Part #CVM517P2MS1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
15-1/2 in
Display Type:
Digital
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
16-1/2 in
Hood Vent Type:
External
Interior Light:
Yes
Material:
Stainless Steel
Max CFM:
300 cfm
Maximum Capacity:
1.7 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1750 W
Width:
29-7/8 in