GE Appliances

Cafe™ 29-7/8 in. 5-Burner 5-Element Smoothtop Cooktop in Stainless Steel

Part #GCEP90302NSS  |  Manufacturer Part #CEP90302NSS

Number Of Burners:

5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: [33.9, 39.2, 40]

Burner Type: Smoothtop

Collection: Cafe™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 21-1/2 in

Energy Star Compliant: No

Height: 3-3/8 in

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Type: GCEP90302NSS

UL Listed: No

Volts: 208/240V

Watts: 9400

Weight: 40

Width: 29-7/8 in