30 in. Dual Fuel 5-Burner Sealed Slide-in Range in Stainless Steel
This product has been replaced by
Manufacturer Part #C2S900P2MS1
30 in. Dual Fuel 5-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 21000
- Burner Type:
- Sealed
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 36-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 21
- Maximum Capacity:
- 5.7 cu ft
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 30 in