GE Appliances

CAFE™ 35-7/8 in. 5.75 cf 108000 BTU 6-Burner Convection Natural Gas Freestanding Range in Matte Black with Brushed Stainless Steel

Part #GC2Y366P3MD1  |  Manufacturer Part #C2Y366P3MD1

Capacity:

5.75 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Automatic Shut-Off: Yes

BTU: 108000

Burner Type: Sealed

Capacity: 5.75 cu ft

Collection: CAFE™

Color Finish: [Matte Black, Brushed Stainless Steel]

Color Finish Category: Blacks

Control Type: Knob

Depth: 30-3/4 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 35-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 108

Number Of Burners: 6

Number Of Elements: 6

Number Of Lights: 6

Power Source: Gas

Self Clean: Yes

Size: 35-1/4 in x 35-7/8 in x 30-3/4 in

UL Listed: Yes

Volts: 240V

Watts: 3000

Weight: 417

Width: 35-7/8 in