GE Appliances

Cafe™ 36 in. Built-In 5-Burner Natural Gas Cooktop in Stainless Steel with Matte Black

Part #GCGP9530SLSS  |  Manufacturer Part #CGP9530SLSS

Width:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

BTU: 20000

Burner Type: Sealed

Collection: Cafe™

Color Finish: Stainless Steel/Matte Black

Color Finish Category: Stainless Steel

Depth: 21 in

Fuel Type: Natural Gas

Height: 5-1/2 in

Material: [Stainless Steel, Cast Iron]

Number Of Burners: 5

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 36 in