15 in. Ice Maker Door Panel in Stainless Steel
15 in. Ice Maker Door Panel in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- UCC15NJII and UNC15NJII Ice Makers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Ice Maker Door Panel
- UL Listed:
- No
- Width:
- 15 in