24 in. 12-Cycle Undercounter Dishwasher in Black

You last purchased this on
 
GE®

Hotpoint® 24 in. 12-Cycle Undercounter Dishwasher in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Hotpoint® 24 in. 12-Cycle Undercounter Dishwasher in Black

  • Fast #
  • Part #GHDA3600KBB
  • Item #7759419
  • Manufacturer Part #HDA3600KBB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Collection:
Hotpoint®
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Push
Decibel Rating (dB):
62 dB
Depth:
25-3/4 in
Energy Star Compliant:
No
Handle Type:
Recessed
Height:
34 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
12
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
500 W
Weight:
90 lb
Width:
24 in