GE Appliances
Hotpoint® 24 in. 5-Cycle Built-In Full Console Dishwasher in Black
Part #GHDA2100VBB | Item #4225743 | Manufacturer Part #HDA2100VBB
Product Details
- Number of cycles: 5
- Decibel Rating (dB): 64
- HotStart™ option provides optimal water temperature for dependable performance
- Short wash is great for quickly washing loads of everyday dishes or a quick load of glassware
- Motor runs quietly to keep kitchen peaceful
Specifications
ADA Compliant: No
AMP: 6.2
CEC Compliant: For Sale in CA
Collection: Hotpoint®
Color Finish: Black
Color Finish Category: Blacks
Depth: 25-3/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 34 in
Power Source: Electric
UL Listed: Yes
Volts: 120V
Width: 24 in