26-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #ZSB9121NSS
26-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 21-1/2 in
- Door Style:
- Drop Down
- Height:
- 18-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.6 cu ft
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 0.95 kW
- Width:
- 26-3/4 in