Monogram® 28-1/2 in. Hood Insert in Stainless Steel

Part #GZVC30LSS  |  Item #3159896  |  Manufacturer Part #ZVC30LSS

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5.33

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

CFM: 550

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 21-1/4 in

Duct Shape: Round

Duct Size: 8 in

Energy Star Compliant: No

Filter Type: Stainless Steel Mesh

Height: 18 in

Material: Stainless Steel

Sones: 9

UL Listed: No

Volts: 110/120V

Width: 28-1/2 in