35-7/8 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #ZDP366NNSS
35-7/8 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, dual-flame stacked burners - deliver a full spectrum of heat settings, from an ultra-low 140 Deg F simmer to an intense 18,000 BTU
- Monogram professional oven system - combines European, reverse-air convection technology and six heating elements to provide superb baking results
- Authentic professional appearance - stainless steel with smoothly finished edges, large electronic control knobs and heavy duty handles
- A caterer's oven - is uniquely sized to accommodate three full-size sheet trays
- Electronic ignition with automatic reignition - ensures a continuous flame and reignites automatically if accidentally extinguished
- Halogen light columns - provide a clear view, regardless of rack position
- LED task lights - below the bullnose provide a functional and theatrical touch
- Heavy-duty, full-extension racks - glide smoothly in and out on stainless steel ball bearings for easy access, and are designed to remain in the oven during the self-clean cycle
- ADA Compliant
- Reversible burner grates - flat on one side and uniquely contoured on the other to accommodate round-bottom woks
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 15000
- Burner Type:
- Sealed
- Capacity:
- 5.75 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 15
- Maximum Capacity:
- 5.75 cu ft
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 417 lb
- Width:
- 35-7/8 in