47-7/8 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #ZGP486NDNSS
47-7/8 in. Natural Gas 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
- Monogram® professional dual-burner bake system
- Authentic Stainless Steel professional appearance
- True hidden bake
- Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
- Reversible burner grates
- LED task light
- Heavy duty oven racks
- Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 6
- Number of Elements:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 47-7/8 in